Shop All Computer Enclosure Accessories
Silverstone
Silver Stone Technologies CS01S Case Storage Series Small Form Factor NAS Chassis - Silver
Mfr # CS01S
Zoro # G203970114
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # CS01S
- Zoro # G203970114
- UPC # 844761011949
- Country of Origin China
- Category Computer Enclosure Accessories
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Features- Modern design with premium aluminum exterior
- Compatible with Mini-ITX motherboard and SFX power supply
- Vertical layout for stack effect cooling with built-in Air Penetrator fan
- Color: Silver
- Material: Aluminum
- Dimension: 11" H x 11" W x 15" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman Craftsman 19.2v (CRAFTSMAN 19.2V CRAFTSMAN)
- SUPERSONIC Pro Hd Video Webcam Headset (SC-942)
- ILC Replacement for Battery It-yb12350-t16 12 Volt 35ah Sealed Lead Acid Battery (IT-YB12350-T16 12 VOLT 35AH SEALED LEAD ACID BATT)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac YD9-12 (ML9-12NB19)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- SILVERSTONE Silver Stone Technologies SG11B Micro-ATX Mini-DTX Mini-ITX Small Form Factor Computer Case; Compatible with ATX PSU Cases - Black (SG11B)
- SILVERSTONE Silver Stone Technologies UC01W 40W 8A 5 Ports USB wall Charger (UC01W)
- SILVERSTONE Silver Stone Technologies SG13B Computer Case with Mesh Front Panel - Black (SG13B)
- SILVERSTONE Silver Stone Technologies ST70F-PB Silent 120 mm Fan with 18Dba; Efficiency 80Plus Bronze Certification; Fully Modular Cable (ST70F-PB)
- SILVERSTONE SilverStone Technologies PM02B-G Computer Tower Case with Tempered-Glass Side Panel & Ample Air Flow; Black (PM02B-G)
- LIAN-LI Lian Li 011D Evo - Gpu Bracket Kit Vertical (O11DE-9W)
- Silverstone Computer Enclosure Accessories