Silver Stone Technologies CPS05-RE 12GB Mini SAS HD SFF-8643 to SATA 7 Pin Sideband Cable - 0.5m
Mfr # CPS05-RE
Zoro # G704045854
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # CPS05-RE
- Zoro # G704045854
- UPC # 844761013578
- Country of Origin China
- Category Network Serial Cables
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
SilverStone created , a Mini-SAS HD cable that adheres to SAS 3.0 specification, which supports SAS speed up to 12Gb/s. With sideband connection (SGPIO) feature, the is designed for always on and reliable operation with servers or workstations. There are four lanes that provide top performance for any professional SAS or SATA storage device. With both ends of the cable (36-Pin SFF-8643 connector for target and SATA 7-Pin x 4 for host device) plus the sideband HD connector made out of industrial-grade weave sleeving, the easily offers robust and trouble-free connections.
Features- Support SAS 3.0 (12Gbps/Lane) industry standard
- Thick, shielded Mini-SAS SFF-8643 36-Pin (target) to SATA 7-Pin (host) with sideband for reliable throughput
- Heavy-duty SFF-8643 connector ensure stable connection
- 4 lanes, high-performance design
- Cable length of 600mm
- Connectors: SFF-8643 36-Pin to SATA 7-Pin x 4 with Sideband Cable
- SAS ports: 4
- Dimension: 2" H x 7" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Pure Black (TW1500B)
- BATTERY CLERK AJC® Panasonic LC-R0612P 6V 12Ah Sealed Lead Acid Battery (PANASONIC-LC-R0612P)
- KONUS Telescope D.60/F.800 Refractor with metal tripod + CD rom (1743)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UB62000, I4 Internal Thread Terminal, AGM, Group 27 Type (45969)
- BLACK BOX Db15 Thumbscrew Cable, Male/Female, 25-F (EGM16T-0025-MF)
- CABLE WHOLESALE Serial Cable DB9 Female to DB25 Male UL rated 9 Conductor 1 foot (10D1-02301)
- CABLE WHOLESALE SCSI II cable, HPDB50 Half Pitch DB50 Male, 25 Twisted Pairs, 6 foot (10P1-02106)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- APC 1Ft Serial Adpt Cbl Db9 F To Db25 M (0088-1)
- BLACK BOX Db9 Modular Adapter Kit (Unassembled), F (FA4509F-BK)
- BLACK BOX Db9 Serial Extension Cable Male/Female 10-Ft. 3.0-M (BC00230)
- Silverstone Network Serial Cables