Silver Stone Technologies CPS04 12GB Mini SAS HD SFF-8643 to SFF 8643 Cable - 0.5m
Mfr # CPS04
Zoro # G504045832
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # CPS04
- Zoro # G504045832
- UPC # 844761012182
- Country of Origin China
- Category Network Serial Cables
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
SilverStone created , a new mini SAS HD cable that will fit the next generation SAS 3.0 specification, which supports SAS to run at 12Gb/s. With internal sideband connection feature, the is designed for always on and reliable operation with servers or workstations. There are four lanes that provide top performance for any professional SAS or SATA storage device with both ends of the cable being 36-Pin SFF-8643 connectors made out of industrial-grade material for robust and trouble-free connections.
Features- Support SAS 3.0 industry standard
- Thick Mini-SAS SFF-8643 36-Pin to 36-Pin cable for reliable throughput
- Heavy-duty SFF-8643 connectors ensure stable connections
- 4 lanes, high-performance design
- Cable length of 500 mm
- Connectors: SFF-8643 36-Pin x 2
- SAS ports: 4
- Dimension: 2" H x 7" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Ergonomic Optical Mouse, ( Black) (IMOUSEM20B)
- ILC Replacement for Cardiac Science Powerheart AED G3 Battery (POWERHEART AED G3 BATTERY CARDIAC SCIENCE)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 50Ft (180219)
- C2G 10Ft Db9 F/F Serial Rs232 Cable - Black (52036)
- SIIG Adds Four Rs-232 Serial Ports To A Pci Express Enabled Computer (LB-S00114-S1)
- BLACK BOX Fo Pigtail, 12 Strand, Lc Sm, Yellow, 3M (FOPT50S1-LC-12YL-3)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 6Ft (180231)
- VERTIV Rj45 To Db9F Cross Cable (CAB0036)
- ADD-ON 3M Dp M/M White Cbl (DISPLAYPORT1FW)
- Silverstone Network Serial Cables