Silver Stone Technologies CPF03 PWM Fan Splitter Cable 1 to 3
Mfr # CPF03
Zoro # G303997660
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # CPF03
- Zoro # G303997660
- UPC # 844761010959
- Country of Origin China
- Category Data & Ethernet Cables
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is a PWM fan power extension cable designed to solve the problem of short-cabled PWM fan in a large chassis or in a complex arrangement. In addition, it provides enthusiasts seeking optimal thermal performance with a better solution for cable management.
Beautiful all black sleeved cable
Features- Single connector PMW fan power extension cable
- Compatible with 4pin PMW fan connector and 3pin fan connector
- Color: Black
- Connectors: One-to-one PWM fan extension connector
- Dimension: 0.2" H x 1" W x 6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATA ACCESSORIES COMPANY Stax MP-107 Monitor Riser Stand, 2PK (DTA02160)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for Honda CT70 2013-2016 (YTX4L-BS156237)
- KODAK Luma 150 Portable Pocket Projector - 150" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS150)
- EMERALD Tilt Wall Mount For 32-80" TVs (SM-513-972)
- CMPLE Cmple 214-N RJ45 and RJ11 Multi-functional LED Network Cable Tester (214-N)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft White (100112WT)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- Red (101000RD)
- PLATINUM TOOLS EZ-RJ45 Shielded Cat .83 Connectors with Ground Clamp, 10PK (100023C)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- MONOPRICE Voice and Data Patch Cord, Blue, 14 ft L (44509)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CR6.30.07)
- Silverstone Data & Ethernet Cables