Silver Stone Technologies CPF02 PWM Fan Splitter Cable
Mfr # CPF02
Zoro # G303997691
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # CPF02
- Zoro # G303997691
- UPC # 844761010942
- Country of Origin China
- Category Data & Ethernet Cables
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is a PWM fan splitter that connects 3 fans with a single motherboard PWM header. For those that require additional cooling in their systems, It will be the perfect solution.
Beautiful all black sleeved cable
Features- Supports 3 PWM fans from a single motherboard PWM header
- Compatible with 4pin PMW fan connector and 3pin fan connector
- Color: Black
- Connectors: One-to-two PWM fan splitter
- Dimension: 0.2" H x 1" W x 6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Emergency Lighting Battery Fits Exitronix Exit Signs 10010034 10010036 (EBE-179)
- ILC Replacement for Sears 424010 Battery (424010 BATTERY SEARS)
- 3M 3M(Tm) Precise(Tm) Mouse Pad w/ Non-Skid Backing, Battery Saving (MP114-BSD1)
- STEALTHCAM PREVUE 26 CAMO W/BATT AND SD (PXV26CMOK)
- BESTLINK NETWARE CAT6A Keystone Jack Blue (101723)
- MONOPRICE Voice and Data Patch Cord, Black, 50 ft L (41019)
- CMPLE CAT5E BULK ETHERNET LAN NETWORK CABLE- 1000 FT White (1011-N)
- BESTLINK NETWARE Universal 2" Wall Mount J-Hook, 25pk (102292)
- BESTLINK NETWARE RJ12 1M/2F T Adapter- Beige (170503)
- ICC CAT6A PLENUM SHIELDED CABLE 650 MHZ (ICCABP6FBL)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18600)
- Silverstone Data & Ethernet Cables