Silver Stone Technologies CP10 Sleeved Slim Sata Adapter Cable - Black
Mfr # CP10
Zoro # G404038859
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # CP10
- Zoro # G404038859
- UPC # 844761009274
- Country of Origin China
- Category RCA & Stereo Adapters
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Its with the limited installation space, the specially designed lateral 90ø connectors will keep it free from obstructing other components. Wrapped in attractive black sleeve and metallic layer for EMI protection, it will be an unbeatable choice for those who wish to
Convert slim-SATA connection to desktop SATA connection
Features- Metallic cable layer for EMI guard
- Color: Black
- Connectors: Lateral 90øangled slim-SATA connector, SATA, 4pin peripheral
- Dimension: 1.5" H x 4" W x 4.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18Ah SLA Battery for HYC Xcaliber 600 Electric Scooter - 2 Pack (ML18-12MP29697159)
- DURACELL DURA12PK 9V Pro Battery (PX1604)
- TRANSCEND INFORMATION Transcend 32Gb Usb 3.0 Flash Drive (Jetflash 700) Black (TS32GJF700)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBOW)
- MONOPRICE 1/4Inch M Jack to 1/4 M Jack Adapter (7231)
- MONOPRICE SSVC-4.1 Single Input 4-Channel Speaker Selector with Volume Control (38159)
- KLEIN TOOLS F-Splice Adapter 3 GHz, 10-Pack (VDV814-609)
- LISLE Lisle Corporation LS20020 Limited Access Spark Plug Chaser (LS20020)
- MONOPRICE 3.5mm M Plug to 3.5mm S Jack (7128)
- CMPLE BNC Male Plug to RCA Male Plug Adapter (1159-N)
- Silverstone RCA & Stereo Adapters