Silver Stone Technologies CP07W 500mm; SST & SATA System Cable - White
Mfr # CP07W
Zoro # G104038876
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # CP07W
- Zoro # G104038876
- UPC # 844761013806
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Its with SATA Revision 3.0 compliant devices now more popular than ever,this has created two suitable cables to match the higher bandwidth requirement (with 180ø connector). Unlike traditional SATA cables with metal clips that lose effectiveness with repeated usage due to scratching,achieves secure connection by utilizing precision designed and manufactured connector. Wrapped in attractive black / white sleeve and metallic layer for EMI protection, these new cables are great companions for running SATA 6Gb/s capable devices with optimum stability and style.
Metal-less locking design reduces wear on SATA connector
Features- Beautiful all black / white sleeved cable
- Commercial grade components with SATA 6Gb/s transmitting speed
- Metallic cable layer for EMI guard
- Color: White
- Connectors: 180 Degree
- Transmitting Speed: 6Gb/s
- Dimension: 1" H x 4" W x 7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2200mAh (PMNN4077E)
- AIPHONE Door Station, 7-11/16 (AX-DV)
- ILC Replacement for Sonnenschein Sl-761/s (SL-761/S SONNENSCHEIN)
- MOUNT-IT Full Motion Dual Monitor Desk Mount, Fit (MI-2752L)
- AUDIOPIPE 100 ft. 14 Gauge Primary Wire, Purple (AP14100PL)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- CMPLE CMPLE 688-N 16AWG CL2 Rated 2-Conductor Loud Speaker Cable- 50ft- For In-Wall Installation (688-N)
- SWE-TECH 3C Outdoor/Direct Burial Speaker Cable, Pure Copper, CMR/CL3R, 16/265 Strand/0.16mm, Pullbox, 500ft (FWT10G2-712SF)
- ROVE ROVE 3.5MM AUX CABLE (RV12101)
- Silverstone Stereo & Optical Audio Cables