Silver Stone Technologies AR08 CPU Cooler Review
Mfr # AR08
Zoro # G704038924
Product Information
- Brand Silverstone
- MFR # AR08
- Zoro # G704038924
- UPC # 844761012618
- Country of Origin China
- Category CPUs
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
The Argon series coolers are designed to provide the best cooling solution for your CPU. Featuring three 6mm thick copper heat pipes connected to the base using heat-pipe direct contact (HDC) technology, this cooler retains the signature Argon series feature. To improve performance even further, unique and exclusive heatsink fin designs such as interweaving diamond edge and arrow guides are included. Coupled with an all-new 92mm PWM fan with exceptional airflow to noise ratio, the AR08 can quickly and quietly push away excessive CPU heat while also cooling down surrounding motherboard components for effective overall thermal dissipation. For users looking for a no-nonsense top performing cooler without the premium price, the Argon AR08 is the perfect choice
Features- Great balance of silence and performance
- Unique interweaving diamond edged fins for improved performance
- Exclusive arrow guides distribute airflow evenly among heat pipes
- Three 6mm heat-pipes and aluminum fins for excellent heat conducting efficiency
- Heat-pipe direct contact (HDC) technology
- Includes compact 92mm PWM fan for excellent cooling and low noise
- Material: Copper heat pipes with aluminum fins
- Heat Pipe Type: 6mm heat-pipe x 3
- Cooling System: 92mm x 92mm x 25mm fan
- Noise: 14.1 ~ 27.7dBA
- Bearing: Long life sleeve
- Net weight: 285g (without fan)
- Voltage Rating (V): 12V
- Start Voltage (V): ó4.7V
- Air Flow (CFM): 26.8 ~ 49.5CFM
- Speed (R. P. M. ): 1500 ~ 2800RPM
- Life Expectance (hrs): 40,000 hours
- Dimensions 5" H x 5" W x 9" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Nova GV-10-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GV-10-01)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 8 Pack (ML7-12MP8317418)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- INTEL Core i9-11900K Processor (BX8070811900K)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- EDGE MEMORY 8Gb (1X8Gb) Pc312800 Nonecc Unbuffered 2 (PE234546)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- Silverstone CPUs