Shop All Enclosure Fans
Silverstone
Silver Stone Technologies AP182 Air Channeling Cooling Case Fan
Mfr # AP182
Zoro # G403899710
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # AP182
- Zoro # G403899710
- UPC # 844761008710
- Country of Origin China
- Category Enclosure Fans
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Features- Industry leading air channeling fan
- Wide fan blades for reducing air resistance
- Integrated air channeling grille double as fan guard to reduce overall size
- Wide 500rpm ~ 2000rpm speed range with analog control
- Exceptional airflow and airflow range comparable to household fans
- Dual ball bearing for long lifetime
- Color: White
- Dimensions 1.5" H x 7.5" W x 9.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PKCELL Pkcell LR6-S60 1.5V Ultra Digital Alkaline AA Battery; Box of 60 (LR6-S60)
- EVOLIS 5 Panel Color Ribbon, 100 Images Per Roll (R3411)
- BATTERY CLERK AJC® B&B HR9-12 Sealed Lead Acid - AGM - VRLA Battery (HR9-12-B&B-12V-9Ah-SLA)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- SILVERSTONE Silver Stone Technologies FHP-141 Fan for CPU Cooler & Computer Cases Cooling (FHP-141)
- SILVERSTONE 140 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling (FQ141)
- SILVERSTONE Silver Stone Technologies FF81B 80 mm Fan Filter with Grill (FF81B)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- ARCTIC Mx-4 - Thermal Paste (FAN-MX4E2G)
- Silverstone Enclosure Fans