Shop All Computer Enclosure Accessories
Silverstone
Silver Stone GD10B Grandia Series Aluminum HTPC for ATX-Micro-ATX-SSI-CEB Computer Case
Mfr # GD10B
Zoro # G303970199
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # GD10B
- Zoro # G303970199
- UPC # 844761011567
- Country of Origin China
- Category Computer Enclosure Accessories
Description
Features:
- Lockable front door ensures security of system and drives
- Positive air pressure design for excellent cooling/quietness and dust-prevention
- Support expansion cards up to 12.2 in.
- Support ATX motherboards
- Quick access filters included
- Incredible 362mm depth to fit comfortably inside home theater cabinet
- Drive cages with multi-purpose mounts eliminate need for adapters
- Color - Black
- Material - Aluminum door with plastic front panel, 0.8mm steel body
- Drive Bay
- External - 5.25 in. x 1 (compatible with 3.5 in. x 1 or 2.5 in. x 2)
- Internal - 3.5 in. x 2 (one compatible with 2.5 in.), 2.5 in. x1
- Cooling System
- Rear - 2 x 80mm fan slot
- Side - Right:2 x 120mm intake fan, 900rpm, 18dBA
- Left:1 x 120mm fan, 900rpm, 18dBA, compatible with 80mm fan
- Top - Expansion card vent
- Expansion Slot - 7+1
- Front I/O Port - USB 3.0 x 2, audio x 1, MIC x 1
- Power Supply - Standard PS2(ATX), 220mm maximum, 180mm recommended
- Expansion Card - Support cards up to 12.2 inches, width restriction 5.25 in.
- Limitation of CPU cooler - 138mm
- Limitation of PSU - 220mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- SANOXY USB Sharing Switch, 2 Ports Auto Printer Sharing Switch Hub Box (USB-SHR-SWTC)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-50)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- SILVERSTONE Silver Stone Technologies FTZ01S Silver Aluminum Steel Computer Case SFX SFX-L (FTZ01S)
- SILVERSTONE SilverStone Technologies PS15B-G Plastic Bezel Windows Side Panel; Black (PS15B-G)
- SILVERSTONE Silver Stone Technologies CS380B ATX Black Storage Tower with 8 Hotswap Bays - Black (CS380B)
- SILVERSTONE Silver Stone Technologies UC01W 40W 8A 5 Ports USB wall Charger (UC01W)
- SILVERSTONE EXB02 - storage mobile rack (CA-EXB02)
- HI-TEC Aluminum Case for Raspberry Pi 4 Model B with Fan, Black (HI2611699)
- Silverstone Computer Enclosure Accessories