Shop All Trash Can Lids
Silversaver
3950-0001 Metal Detecting Flatware Retriever Lid for Round 32 and 44 Gallon Trash Cans
Mfr # 611395001
Zoro # G511510408
product price: $1,845.99
/ea
Free Shipping & Returns
$1,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silversaver
- MFR # 611395001
- Zoro # G511510408
- Country of Origin China
- Category Trash Can Lids
Description
Never lose another ramekin or flatware piece in the trash with this SilverSaver 39500001 metal detecting flatware retriever lid for round 32 and 44 gallon trash cans. In a busy kitchen flatware and small dishes such as ramekins are often lost in the trash. The expenses of lost utensils and dishware will no longer be a concern when using this retriever lid. It is very durable and built to last making it ideal for any busy commercial kitchen. Versatile Detection : This unit can detect all types of flatware including stainless steel 18/8 18/10 silver as well as ramekins of any material. It uses an auditory and visual warning to alert staff if a dinnerware piece has been placed into the receptacle it's placed over sold separately. This lid is also easy to remove and clean. Versatile and effective this retriever lid will save time and costs for any hotel or restaurant! Easy to Operate : This unit has intuitive controls that are quick and easy to operate such as volume control and an optional reduced detection mode. Intuitive Visual Cues : With a visible designation for a low or charging battery and a light for detecting errors these visual cues will help your kitchen run efficiently. Powerful Detection Technology : This SilverSaver retriever lid identifies flatware and ramekins before they are lost in the trash. It uses metal detection technology to operate. This metal detection technology is powered by Minelab the global leaders in metal detection ensuring that flatware and ramekins will be identified before they are lost! This retriever lid fits any standard 32 or 44 gallon trash can that is round.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Adhesive Strip Plastic Water Soluble Laundry Bag Green (WSB3639)
- BOBRICK ConturaSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, SS Satin (4112)
- DEWALT Permanent Adapter for 1" ID Port For DEWALT Dust Extractors (DWV9160)
- TOUGH GUY Burnishing Pad, Tan, Size 24", Round, PK5 (402V93)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Blue, Resin, 0 Openings (1779731)
- GLOBAL INDUSTRIAL 44 Gallon Plastic Trash Can Dome Lid, Gray (641434GY)
- UNITED SOLUTIONS Wheeled Trash Can, 45 gal Capacity, Lid Closure (TI0073)
- HARDWARE RESOURCES Trash Can Ring, Ring, Steel (TCR10-SS)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (1788372)
- TOUGH GUY 16 gal, 20 gal Dome with Push Door Trash Can Top, 17 1/4 in W/Dia, Black, Plastic, 1 Openings (35ZA78)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG266400GRAY)
- Silversaver Trash Can Lids