Shop All Wheelchair Ramps
Silver Spring
Wheelchair Track Ramp, 600 lb Load Cap.
Mfr # TWR-V2-7
Zoro # G901050194
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 7 ft
- Load Capacity 600 lb
- Includes (2) Track Ramps, Attached Safety Pin for Stationary Drill Holes
- Material Aluminum
- Usable Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # TWR-V2-7
- Zoro # G901050194
- UPC # 847821008132
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 7 ft |
Usable Width | 7 1/2 in |
Retracted Length | 4 ft |
Details
Item | Wheelchair Track Ramp |
Load Capacity | 600 lb |
Includes | (2) Track Ramps, Attached Safety Pin for Stationary Drill Holes |
Material | Aluminum |
Maximum Rise | 1.8 in |
Description
Wheelchair Track Ramp, Load Capacity 600 lb, Aluminum Material, 1.8 in Maximum Rise, 7 ft Extended Length, 7 1/2 in Usable Width, 4 ft Retracted Length, Track Ramps Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- KEEPER CORD BUNGE5/32""X300'REEL (06170)
- GARLOCK SAFETY SYSTEMS Single-Door, 23 3/4 in, Yellow (301534)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W (12X10X05G)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR2)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-08)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-10)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-15)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-2)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-6)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.0)
- Silver Spring Ramps