Shop All Wheelchair Ramps
Silver Spring
Wheelchair Ramp, 600 lb Load Capacity
Mfr # SCG-2
Zoro # G701050141
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 2 ft
- Load Capacity 600 lb
- Standards ADA
- Includes Built-In Carrying Handles, Steel Security Pins for Mounting
- Usable Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # SCG-2
- Zoro # G701050141
- UPC # 813709010122
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 2 ft |
Usable Width | 30 in |
Retracted Length | 24 in |
Details
Item | Single Fold Wheelchair Ramp |
Load Capacity | 600 lb |
Standards | ADA |
Includes | Built-In Carrying Handles, Steel Security Pins for Mounting |
Material | Aluminum |
Maximum Rise | 4 in |
Description
Single Fold Wheelchair Ramp, Load Capacity 600 lb, Aluminum Material, 4 in Maximum Rise, 2 ft Extended Length, 30 in Usable Width, 24 in Retracted Length, ADA Standards, Steel security pins for mounting and built-in carrying handles Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 6 in, 240 lb (P14SX-RP060K-12-TB-AM)
- DAYTON Load Sheave, 0.75 Tons (GGS_48310)
- CAMPBELL CHAIN & FITTINGS 4/0 Passing Link Chain, Zinc Plated, 100' per Carton (T0304024)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-1)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-06)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-3-5)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-5)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-9)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-03)
- EZ-ACCESS Pathway Wheelchair Ramp Kit, L Shaped, Aluminum, 4' Platform, 22'L x 36inW (PS22L44TT)
- Silver Spring Ramps