Shop All Wheelchair Ramps
Silver Spring
Wheelchair Access Ramp w/Handrails
Mfr # SSGHR-06
Zoro # G301050176
product price: $912.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$912.99
Free 30-Day Returns
Key Features
- Extended Length 6 ft
- Load Capacity 850 lb
- Usable Width 36 in
- Includes 3 in High Side Curbs Increase Safety and Prevent Accidental Falls
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # SSGHR-06
- Zoro # G301050176
- UPC # 048396004189
- Country of Origin United States
- Category Wheelchair Ramps
Dimensions
Extended Length | 6 ft |
Usable Width | 36 in |
Details
Item | Wheelchair Access Ramp w/ Handrails |
Load Capacity | 850 lb |
Includes | 3 in High Side Curbs Increase Safety and Prevent Accidental Falls |
Material | Aluminum |
Maximum Rise | 12 in |
Description
Wheelchair Access Ramp w/ Handrails, Load Capacity 850 lb, Aluminum Material, 12 in Maximum Rise, 6 ft Extended Length, 36 in Usable Width, Durable Handrails Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, Brass, Sz 14, 11Lb, 100Ft (2ZDG4)
- MAGLINER Stair Climber Kit w/Glide Bars, Aluminum (86006)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 70 lb (02-3426-103)
- EXTREME MAX Extreme Max 3008.0529 Marigold Type III 550 Paracord Commercial Grade - 5/32" x 100' (3008.0529)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-03)
- SILVER SPRING Threshold Ramp, Adj., 600 lb Load Capacity (ATR60024)
- SILVER SPRING Threshold Ramp, Adj., 600 lb Load Capacity (ATR60036)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-05)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR3)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR1)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-08)
- Silver Spring Ramps