Shop All Wheelchair Ramps
Silver Spring
Wheelchair Access Ramp w/Handrails
Mfr # SSGHR-05
Zoro # G901050187
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 5 ft
- Load Capacity 850 lb
- Material Aluminum
- Usable Width 36 in
- Includes 3 in High Side Curbs Increase Safety and Prevent Accidental Falls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # SSGHR-05
- Zoro # G901050187
- UPC # 048396004172
- Country of Origin United States
- Category Wheelchair Ramps
Dimensions
Extended Length | 5 ft |
Usable Width | 36 in |
Details
Item | Wheelchair Access Ramp w/ Handrails |
Load Capacity | 850 lb |
Material | Aluminum |
Includes | 3 in High Side Curbs Increase Safety and Prevent Accidental Falls |
Maximum Rise | 10 in |
Description
Wheelchair Access Ramp w/ Handrails, Load Capacity 850 lb, Aluminum Material, 10 in Maximum Rise, 5 ft Extended Length, 36 in Usable Width, Durable Handrails Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware 121087 Zinc heavy Duty Clothesline Hook (1715309)
- BISON LIFTING EQUIPMENT 8 Ton Vertical Plate Clamp (VPG-80)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 13/16 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W10FR47503)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 10" x 2" Solid Rubber Wheel - Axel Size 7/8" (SL10-78)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-08)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-10)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-04)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-4)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-10)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1032)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-9)
- Silver Spring Wheelchair Ramps