Shop All Wheelchair Ramps
Silver Spring
Wheelchair Access Ramp, 850 lb Load Cap.
Mfr # SSG-10
Zoro # G001050179
product price: $671.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Key Features
- Extended Length 10 ft
- Load Capacity 850 lb
- Material Aluminum
- Usable Width 36 in
- Includes 3 in Side Curbs Prevent Accidental Slips and Falls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # SSG-10
- Zoro # G001050179
- UPC # 048396004141
- Country of Origin United States
- Category Wheelchair Ramps
Dimensions
Extended Length | 10 ft |
Usable Width | 36 in |
Details
Item | Wheelchair Access Ramp |
Load Capacity | 850 lb |
Material | Aluminum |
Includes | 3 in Side Curbs Prevent Accidental Slips and Falls |
Maximum Rise | 20 in |
Description
Wheelchair Access Ramp, Load Capacity 850 lb, Aluminum Material, 20 in Maximum Rise, 10 ft Extended Length, 36 in Usable Width, 3 in Side Curbs Prevent Accidental Slips and Falls Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT A-Frame Sheet and Panel Truck, 12 ga. Steel, 2,000 lb (AF2448)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J891)
- NITE IZE CamJam XT Rope Tightener, Aluminum, For 116 to 316 in Rope Size (NCJLA-01-R3)
- BULLDOG WINCH Roller Fairlead, ATV with 109mm mount (20001)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-08)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-1)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-07)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-4)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-8)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-05)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.4)
- Silver Spring Ramps