Shop All Wheelchair Ramps
Silver Spring
Wheelchair Access Ramp, 850 lb Load Cap.
Mfr # SSG-07
Zoro # G201050177
product price: $520.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Key Features
- Extended Length 7 ft
- Load Capacity 850 lb
- Usable Width 36 in
- Material Aluminum
- Includes 3 in Side Curbs Prevent Accidental Slips and Falls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # SSG-07
- Zoro # G201050177
- UPC # 048396004110
- Country of Origin United States
- Category Wheelchair Ramps
Dimensions
Extended Length | 7 ft |
Usable Width | 36 in |
Details
Item | Wheelchair Access Ramp |
Load Capacity | 850 lb |
Material | Aluminum |
Includes | 3 in Side Curbs Prevent Accidental Slips and Falls |
Maximum Rise | 14 in |
Description
Wheelchair Access Ramp, Load Capacity 850 lb, Aluminum Material, 14 in Maximum Rise, 7 ft Extended Length, 36 in Usable Width, 3 in Side Curbs Prevent Accidental Slips and Falls Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (4ZX45)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- ZORO SELECT Rope, 600ft, Wht, Twisted, Polystr (460200-WHT-00600-05409)
- HAMILTON Zinc Plated Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7108-PR)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-2)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-10)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-4)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-25)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-08)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-1)
- DMI Telescoping Wheelchair Ramp, 60inL, PR (517-4094-0000)
- Silver Spring Wheelchair Ramps