Shop All Wheelchair Ramps
Silver Spring
Wheelchair Access Ramp, 850 lb Load Cap.
Mfr # SSG-03
Zoro # G401050182
product price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 3 ft
- Load Capacity 850 lb
- Usable Width 36 in
- Material Aluminum
- Includes 3 in Side Curbs Prevent Accidental Slips and Falls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # SSG-03
- Zoro # G401050182
- UPC # 048396004073
- Country of Origin United States
- Category Wheelchair Ramps
Dimensions
Extended Length | 3 ft |
Usable Width | 36 in |
Details
Item | Wheelchair Access Ramp |
Load Capacity | 850 lb |
Material | Aluminum |
Includes | 3 in Side Curbs Prevent Accidental Slips and Falls |
Maximum Rise | 6 in |
Description
Wheelchair Access Ramp, Load Capacity 850 lb, Aluminum Material, 6 in Maximum Rise, 3 ft Extended Length, 36 in Usable Width, 3 in Side Curbs Prevent Accidental Slips and Falls Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 38BF (KG38 AB1)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S414-TPRB-M1215)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-SB-001)
- PEERLESS CHAIN PM AL 1-1/4" X 3" X 6" X 9", PMA125 (PMA125)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-03)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-4)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-05)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR2)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-04)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-10)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-12)
- Silver Spring Wheelchair Ramps