Shop All Wheelchair Ramps
Silver Spring
Threshold Ramp, Solid, 1500 lb Load Cap.
Mfr # DH-TR-2
Zoro # G101050215
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 16 in
- Load Capacity 1,500 lb
- Standards ADA
- Usable Width 43 1/2 in
- Includes Beveled Sides, Molded Drain Channels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # DH-TR-2
- Zoro # G101050215
- UPC # 847821011286
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 16 in |
Usable Width | 43 1/2 in |
Retracted Length | 16 in |
Details
Item | Solid Threshold Ramp |
Load Capacity | 1,500 lb |
Standards | ADA |
Includes | Beveled Sides, Molded Drain Channels |
Material | Rubber |
Maximum Rise | 2 in |
Description
Solid Threshold Ramp, Load Capacity 1,500 lb, Rubber Material, 2 in Maximum Rise, 16 in Extended Length, 43 1/2 in Usable Width, 16 in Retracted Length, ADA Standards, Ramp Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2420)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 36" (T810-P-10SR-G-LU)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1300 lb (14EEX2)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB910-14 (24-3488)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-4)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-05)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-3-5)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-25)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-06)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR3)
- ROLL-A-RAMP Roll-A-Ramp A13608A19 Wide Ramp 9 Ft Long x 36 Inch (A13608A19)
- Silver Spring Ramps