Shop All Wheelchair Ramps
Silver Spring
Threshold Ramp, Adj., 600 lb Load Capacity
Mfr # ATR60036
Zoro # G501050143
product price: $234.20
/ea
Free Shipping & Returns
$234.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 3 ft
- Load Capacity 600 lb
- Includes 3 in to 6 in Threshold Height
- Usable Width 36 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # ATR60036
- Zoro # G501050143
- UPC # 847821014300
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 3 ft |
Usable Width | 36 in |
Details
Item | Adjustable Threshold Ramp |
Load Capacity | 600 lb |
Includes | 3 in to 6 in Threshold Height |
Material | Aluminum |
Maximum Rise | 6 in |
Description
Adjustable Threshold Ramp, Load Capacity 600 lb, Aluminum Material, 6 in Maximum Rise, 36 in Extended Length, 36 in Usable Width, 36 in Retracted Length, Stainless Steel Legs, Ramp Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 10 ft. (932SGGW10X10)
- SNAP-LOC Slip Hook, Steel, Slip On, 1467 lb. (SLAHI)
- ZORO SELECT Hand Truck Wire Cart, 54 1/2x26 1/2 In (5C648)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR74)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-4)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-08)
- SILVER SPRING Threshold Ramp, 600 lb Load Capacity (TR3224)
- SILVER SPRING Threshold Ramp, 600 lb Load Capacity (TR3216)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2432)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-3)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-7)
- Silver Spring Ramps