Shop All Wheelchair Ramps
Silver Spring
Threshold Ramp, Adj., 600 lb Load Capacity
Mfr # ATR60024
Zoro # G901050156
Free Shipping & Returns
$181.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 2 ft
- Load Capacity 600 lb
- Usable Width 36 in
- Includes 2 in to 4 in Threshold Height
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silver Spring
- MFR # ATR60024
- Zoro # G901050156
- UPC # 847821017554
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 2 ft |
Usable Width | 36 in |
Details
Item | Adjustable Threshold Ramp |
Load Capacity | 600 lb |
Includes | 2 in to 4 in Threshold Height |
Material | Aluminum |
Maximum Rise | 4 in |
Description
Adjustable Threshold Ramp, Load Capacity 600 lb, Aluminum Material, 4 in Maximum Rise, 24 in Extended Length, 36 in Usable Width, 24 in Retracted Length, Stainless Steel Legs, Ramp Includes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH UltraTech 1523 Ultra-Corner Protector®, Yellow (1523)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE2802DFX4)
- ZORO SELECT Adjusting Nut (D615)
- DAYTON Load Roller Kit (MH4ECW607G)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-10)
- SILVER SPRING Threshold Ramp, Adj., 600 lb Load Capacity (ATR60036)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-5)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR2)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-15)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-12)
- PRAIRIE VIEW INDUSTRIES 10 in x 32 in Threshold Wheelchair Ramp 600 lb. Weight Capacity Maximum 3/4in Rise (TH1032)
- Silver Spring Wheelchair Ramps