Shop All Wheelchair Ramps
Silver Spring
Threshold Ramp, 600 lb Load Capacity
Mfr # TR3624
Zoro # G601050180
product price: $162.00
/ea
Free Shipping & Returns
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 2 ft
- Load Capacity 600 lb
- Standards ADA
- Includes Pre-Punched Holes for Optional Permanent Mounting
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # TR3624
- Zoro # G601050180
- UPC # 847821012795
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 2 ft |
Usable Width | 36 in |
Details
Item | Traction Threshold Ramp |
Load Capacity | 600 lb |
Standards | ADA |
Includes | Pre-Punched Holes for Optional Permanent Mounting |
Material | Aluminum |
Maximum Rise | 4 in |
Description
Traction Threshold Ramp, Load Capacity 600 lb, Aluminum Material, 4 in Maximum Rise, 24 in Extended Length, 36 in Usable Width, ADA Standards, Pre-Punched Holes for Optional Permanent Mounting Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 5/16", 3/4T WLL (1018393)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- DAYTON Round Sling, Endless, 20 ft., 8400 lb. (2MJN9)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 2600 lb Cap (EE30X10)
- SILVER SPRING Threshold Ramp, Adj., 600 lb Load Capacity (ATR60036)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-12)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-3-5)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1032)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-04)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-05)
- SILVER SPRING Threshold Ramp, Adj., 600 lb Load Capacity (ATR60024)
- Silver Spring Ramps