Shop All Wheelchair Ramps
Silver Spring
Threshold Ramp, 600 lb Load Capacity
Mfr # TR3208
Zoro # G501050167
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 8 in
- Load Capacity 600 lb
- Standards ADA
- Material Aluminum
- Includes Pre-Punched Holes for Optional Permanent Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # TR3208
- Zoro # G501050167
- UPC # 847821012733
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 8 in |
Usable Width | 32 in |
Details
Item | Traction Threshold Ramp |
Load Capacity | 600 lb |
Standards | ADA |
Material | Aluminum |
Includes | Pre-Punched Holes for Optional Permanent Mounting |
Maximum Rise | 1.2 in |
Description
Traction Threshold Ramp, Load Capacity 600 lb, Aluminum Material, 1.2 in Maximum Rise, 8 in Extended Length, 32 in Usable Width, ADA Standards, Pre-Punched Holes for Optional Permanent Mounting Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- WINDLINE Windline CL50 'C' Shaped Ladder Stowing Clip - 1" (CL50)
- PEGASUS Wheel, Cast Iron, 5" x 2", Roler Brge (P-C-050X020/050R)
- WHEELER-REX Collapsible Cart, for 8090 (60513)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-4)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR5)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-7)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-5)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-4)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-03)
- HANDI RAMP Alum Fixed Leg Threshold Ramp 36" x 18" with 3" Rise, 750 lb capacity (TR3)
- Silver Spring Ramps