Shop All Wheelchair Ramps
Silver Spring
Solid Threshold Ramp, 600 lb Load Cap.
Mfr # SSTP1636
Zoro # G101050208
Free Shipping & Returns
$107.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 16 in
- Load Capacity 600 lb
- Material Aluminum
- Includes Pre-Drilled Holes for Optional Permanent Mounting
- Usable Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silver Spring
- MFR # SSTP1636
- Zoro # G101050208
- UPC # 847821018803
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 16 in |
Usable Width | 36 in |
Details
Item | Solid Threshold Ramp |
Load Capacity | 600 lb |
Material | Aluminum |
Includes | Pre-Drilled Holes for Optional Permanent Mounting |
Maximum Rise | 2.6 in |
Description
Solid Threshold Ramp, Load Capacity 600 lb, Aluminum Material, 2.6 in Maximum Rise, 16 in Extended Length, 36 in Usable Width, Pre-Drilled Holes for Optional Permanent Mounting Includes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 100 lb. Load, Black Wheel (P3S-NB60G-SG5)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM030C-L-20)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 120 lb (02-3426-105)
- DAYTON 1/8 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD8)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-9)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-03)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-12)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR6)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR3)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR5)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 17" w/3" Rise, 700 lb. capacity (THRESH3/TMER3)
- Silver Spring Wheelchair Ramps