Shop All Wheelchair Ramps
Silver Spring
Solid Threshold Ramp, 600 lb Load Cap.
Mfr # SSTP1032
Zoro # G601050197
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 10 in
- Load Capacity 600 lb
- Usable Width 32 in
- Includes Pre-Drilled Holes for Optional Permanent Mounting
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # SSTP1032
- Zoro # G601050197
- UPC # 847821018773
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 10 in |
Usable Width | 32 in |
Details
Item | Solid Threshold Ramp |
Load Capacity | 600 lb |
Includes | Pre-Drilled Holes for Optional Permanent Mounting |
Material | Aluminum |
Maximum Rise | 1.6 in |
Description
Solid Threshold Ramp, Load Capacity 600 lb, Aluminum Material, 1.6 in Maximum Rise, 10 in Extended Length, 32 in Usable Width, Pre-Drilled Holes for Optional Permanent Mounting Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8C2P6)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Polyurthan, 5 in, 750 lb (1ULF6)
- ZORO SELECT Solid Wheel, Ribbed, 550 lb. Load Rating (53CM92)
- VESTIL 120" Mezzanine Ladder (LAD-FM-120)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-6)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-10)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-03)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-7)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1632)
- SILVER SPRING Threshold Ramp, 600 lb Load Capacity (TR3224)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-08)
- Silver Spring Ramps