Shop All Wheelchair Ramps
Silver Spring
Multi-Fold Wheelchair Ramp, 600 lb Cap.
Mfr # WCMF-8
Zoro # G701050226
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 8 ft
- Load Capacity 600 lb
- Usable Width 30 in
- Standards ADA
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # WCMF-8
- Zoro # G701050226
- UPC # 847821006770
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 8 ft |
Usable Width | 30 in |
Retracted Length | 53 in |
Details
Item | Multi-Fold Wheelchair Ramp |
Load Capacity | 600 lb |
Standards | ADA |
Material | Aluminum |
Includes | Built-In Carrying Handles, Steel Security Pins for Mounting, Velcro Closures for Transportation |
Maximum Rise | 16 in |
Description
Multi-Fold Wheelchair Ramp, Load Capacity 600 lb, Aluminum Material, 16 in Maximum Rise, 8 ft Extended Length, 30 in Usable Width, 53 in Retracted Length, ADA Standards, Steel Security Pins for mounting, Hook and Loop Closures for transportation, and Built-in Carrying Handles Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglass Podium Ladder, Type IA, 2 ft (PD6202)
- ZORO SELECT Plate Caster, 2000 lb. Ld Rating, Ball (P27R-UY060K-16)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- RUBBERMAID COMMERCIAL 1 cu. yd. 850 lb. Tilt Truck (FG131400BLA)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-3)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR4)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-4)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR6)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-08)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-7)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-5)
- Silver Spring Ramps