Shop All Wheelchair Ramps
Silver Spring
Multi-Fold Wheelchair Ramp, 600 lb Cap.
Mfr # WCMF-12
Zoro # G901050163
Free Shipping & Returns
$680.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 12 ft
- Load Capacity 600 lb
- Material Aluminum
- Includes Built-In Carrying Handles, Steel Security Pins for Mounting, Velcro Closures for Transportation
- Retracted Length 77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silver Spring
- MFR # WCMF-12
- Zoro # G901050163
- UPC # 847821009665
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 12 ft |
Retracted Length | 77 in |
Usable Width | 30 in |
Details
Item | Multi-Fold Wheelchair Ramp |
Load Capacity | 600 lb |
Material | Aluminum |
Includes | Built-In Carrying Handles, Steel Security Pins for Mounting, Velcro Closures for Transportation |
Standards | ADA |
Maximum Rise | 24 in |
Description
Multi-Fold Wheelchair Ramp, Load Capacity 600 lb, Aluminum Material, 24 in Maximum Rise, 12 ft Extended Length, 30 in Usable Width, 77 in Retracted Length, ADA Standards, Steel Security Pins for mounting, Hook and Loop Closures for transportation, and Built-in Carrying Handles Includes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Outer Foot Replacement Kit, PK4 (31278)
- ZORO SELECT Swivel Plate Caster, 4 in. Dia., 275 lb. (P17S-RP040K-12-001)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 5/8" x 12" (EETBGV58X12)
- DAYTON Dayton GWK-4YX96-CK 4YX96 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-CK)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-06)
- SILVER SPRING Threshold Ramp, Adj., 600 lb Load Capacity (ATR60036)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-04)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1632)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-3)
- SILVER SPRING Threshold Ramp, 600 lb Load Capacity (TR3216)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-1.2)
- Silver Spring Wheelchair Ramps