Shop All Wheelchair Ramps
Silver Spring
Modular Threshold Ramp, 600 lb Load Cap.
Mfr # THR6
Zoro # G401050175
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 2 1/2 ft
- Load Capacity 600 lb
- Usable Width 34 in
- Includes Pre-Drilled Holes for Optional Permanent Mounting
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # THR6
- Zoro # G401050175
- UPC # 847821003489
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 2 1/2 ft |
Usable Width | 34 in |
Details
Item | Modular Threshold Ramp |
Load Capacity | 600 lb |
Includes | Pre-Drilled Holes for Optional Permanent Mounting |
Material | Aluminum |
Standards | ADA |
Maximum Rise | 6.2 in |
Description
Modular Threshold Ramp, Load Capacity 600 lb, Aluminum Material, 6.2 in Maximum Rise, 31 5/8 in Extended Length, 34 in Usable Width, ADA Standards, Pre-Drilled Holes for Optional Permanent Mounting Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Multicolored Bungee Cord 30 in. L X 0.315 in. (A06031Z)
- VESTIL Laminated Dock Bumper, 20H x 11W x 6L (V-1120-6)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN1801DX5)
- PEERLESS Tiller Rope Guide, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-010-10786-)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-06)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-05)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-10)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-2)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-15)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-07)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 7/8" Rise x 74-1/4" Wide x 8" Depth - 2 pc assembly (MRAEZ0140)
- Silver Spring Wheelchair Ramps