Shop All Wheelchair Ramps
Silver Spring
Modular Threshold Ramp, 600 lb Load Cap.
Mfr # THR4
Zoro # G701050189
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 1 3/4 ft
- Load Capacity 600 lb
- Material Aluminum
- Usable Width 34 in
- Includes Pre-Drilled Holes for Optional Permanent Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # THR4
- Zoro # G701050189
- UPC # 847821003465
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 1 3/4 ft |
Usable Width | 34 in |
Details
Item | Modular Threshold Ramp |
Load Capacity | 600 lb |
Material | Aluminum |
Includes | Pre-Drilled Holes for Optional Permanent Mounting |
Standards | ADA |
Maximum Rise | 4.2 in |
Description
Modular Threshold Ramp, Load Capacity 600 lb, Aluminum Material, 4.2 in Maximum Rise, 21 5/8 in Extended Length, 34 in Usable Width, ADA Standards, Pre-Drilled Holes for Optional Permanent Mounting Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Cotton, 3/16in Dia, 50 ft. (13S-WA)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB-TP2)
- BULLDOG WINCH 9800lb Trailer Winch (10061)
- GLOBAL EQUIPMENT High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts (CTO15N-LED-110V)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-04)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-04)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-03)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-5)
- SILVER SPRING Threshold Ramp, Adj., 600 lb Load Capacity (ATR60024)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-15)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 3/4" Rise x 74-1/4" Wide x 6-1/2" Depth - 2 pc assembly (MRAEZ0080)
- Silver Spring Ramps