Shop All Wheelchair Ramps
Silver Spring
Modular Threshold Ramp, 600 lb Load Cap.
Mfr # THR3
Zoro # G901050132
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 1 3/8 ft
- Load Capacity 600 lb
- Includes Pre-Drilled Holes for Optional Permanent Mounting
- Standards ADA
- Usable Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # THR3
- Zoro # G901050132
- UPC # 847821003458
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 1 3/8 ft |
Usable Width | 34 in |
Details
Item | Modular Threshold Ramp |
Load Capacity | 600 lb |
Includes | Pre-Drilled Holes for Optional Permanent Mounting |
Standards | ADA |
Material | Aluminum |
Maximum Rise | 3.2 in |
Description
Modular Threshold Ramp, Load Capacity 600 lb, Aluminum Material, 3.2 in Maximum Rise, 16 5/8 in Extended Length, 34 in Usable Width, ADA Standards, Pre-Drilled Holes for Optional Permanent Mounting Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX WHITE RODGERS 12Vdc Solenoid 586 Series (586 105111S1)
- SERVICE CASTER SCC-12" Red Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3500 lb Cpty (SCC-PUR1230-RS)
- HAMILTON Versa-Tech Wheel, 5X2 3/4 Del (W-520-TEZ-3/4)
- KEEPER WINCH STRAP 6""X3"" (02953)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-08)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-03)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-04)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-06)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-1)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-7)
- DRIVE MEDICAL Single Fold Portable Wheelchair Scooter Ramp - 3 Feet Long (stds1094)
- Silver Spring Ramps