Shop All Wheelchair Ramps
Silver Spring
Modular Threshold Ramp, 600 lb Load Cap.
Mfr # THR2
Zoro # G801050140
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 11 5/8 in
- Load Capacity 600 lb
- Usable Width 34 in
- Material Aluminum
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # THR2
- Zoro # G801050140
- UPC # 847821003441
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 11 5/8 in |
Usable Width | 34 in |
Details
Item | Modular Threshold Ramp |
Load Capacity | 600 lb |
Material | Aluminum |
Standards | ADA |
Includes | Pre-Drilled Holes for Optional Permanent Mounting |
Maximum Rise | 2.2 in |
Description
Modular Threshold Ramp, Load Capacity 600 lb, Aluminum Material, 2.2 in Maximum Rise, 11 5/8 in Extended Length, 34 in Usable Width, ADA Standards, Pre-Drilled Holes for Optional Permanent Mounting Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bungee Cord, Hook, 32 In.L, 3/8 In.D (4HXD8)
- RONSTAN INTERNATIONAL F25 Puller, 6-5/16" Line (RFSPLICE-F25)
- ACTEK 1 050 Kg Metric Swivel Hoist Ring M12X175 27, 46608 (46608)
- TRI-ARC 112 in H Aluminum Wheelbarrow Ladder, 8 Steps, 350 lb Load Capacity (WLARTR108245)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR6)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-12)
- SILVER SPRING Threshold Ramp, Adj., 600 lb Load Capacity (ATR60036)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-9)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-10)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-15)
- PVI, PRAIRIE VIEW INDUSTRIES Prairie View Industries 36 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 3.5 in - 5 in Rise (ATH3636)
- Silver Spring Wheelchair Ramps