Shop All Wheelchair Ramps
Silver Spring
Modular Threshold Ramp, 600 lb Load Cap.
Mfr # THR1
Zoro # G101050154
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 6 5/8 in
- Load Capacity 600 lb
- Usable Width 34 in
- Includes Pre-Drilled Holes for Optional Permanent Mounting
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Spring
- MFR # THR1
- Zoro # G101050154
- UPC # 847821003427
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 6 5/8 in |
Usable Width | 34 in |
Details
Item | Modular Threshold Ramp |
Load Capacity | 600 lb |
Includes | Pre-Drilled Holes for Optional Permanent Mounting |
Material | Aluminum |
Standards | ADA |
Maximum Rise | 1.2 in |
Description
Modular Threshold Ramp, Load Capacity 600 lb, Aluminum Material, 1.2 in Maximum Rise, 6 5/8 in Extended Length, 34 in Usable Width, ADA Standards, Pre-Drilled Holes for Optional Permanent Mounting Includes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECW6)
- VESTIL 42" x 4.5" Pipe Bollard with Slots (BOL-JK-42-4.5)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x60x69 (MSEC603F-SLD)
- GENIE Invertible Fork Straddle Lift, Load Cap. 350 lb. (GL-10 STR)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-4)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-3-5)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-7)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-3)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-25)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-08)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-04)
- Silver Spring Wheelchair Ramps