Shop All Centerset Bathroom Faucets
Silver Sage
KS1608ZL 4-Inch Centerset Bathroom Faucet
Mfr # KS1608ZL
Zoro # G6385934
Free Shipping & Returns
$168.97
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
- Brand Silver Sage
- MFR # KS1608ZL
- Zoro # G6385934
- UPC # 663370181849
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Description
Emboldened by stately design, this faucet reflects an exquisite ambiance of stylized luxury with its contemporary flair. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Silver Sage 4" Centerset Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's ensemble. Engulf your home with the transitional flair this faucet presents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
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
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size (150B)
- PARKER 1/4" CPI 316 SS Union Tee (4-4-4 JBZ-SS)
- DANCO Clear Bathroom Tub and Shower Faucet Handle (9D00088453)
- DORMONT Gas Tube Kit, 1/4 x24 In, 22500 BTU (T4-KIT-24)
- KINGSTON BRASS KB605NML 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB605NML)
- DELTA Classic Two Handle Centerset Bathroom Faucet (2523LF-MPU)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB608B)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Weight: 2.9 (L-7240-ORB)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB5611YL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB102LP)
- KINGSTON BRASS KS7611TAL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611TAL)
- Silver Sage Bathroom Sink Faucets & Accessories