Shop All Showerhead and Tub Accessories
Silver Sage
GB14KXA8 Shower Bracket
Mfr # GB14KXA8
Zoro # G0310354
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Slide Bar Mount
- Material Plastic;Brass
- ADA Compliant true
- Showerhead Included No
- Handshower Flow Rate (GPM) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Sage
- MFR # GB14KXA8
- Zoro # G0310354
- UPC # 663370559204
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Item Width (Inch) | 2.56 |
Item Length (Inch) | 7.19 |
Item Height (Inch) | 2.38 |
Description
This shower bracket was designed to provide an ease in adjusting your hand shower height on a slide bar. Enjoy the sturdy support of one location or the flexibility of a mobile fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Sanitary Drain, Dome Bottom Strainer (3000DBS-2)
- GEDORE Pipe Cutter, 1/8" to 1-3/4" Capacity (2180 4)
- RHEEM Blower w/Gasket, 120V, Induced Draft (70-24033-01)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- SILVER SAGE GB14KXA1 Shower Bracket (GB14KXA1)
- DELTA Quick Connect Hose Assembly (RP34352)
- KINGSTON BRASS KSK4301PXTR Transfer Valve Set For Roman Tub Filler, Polished Chrome (KSK4301PXTR)
- KOHLER Anthem Recessed Mech Th Control 2Ot (26346-9-SN)
- KOHLER Statement 1F Cm Rh Arm - 6 (152Mm) Vibrant Brushed Nickel (26320-BN)
- MOEN Trim Kit, 3 Function, Use w/Mfr No. 8371HD (T8343EP15)
- RIOBEL Body Jet (390BN)
- Silver Sage Showerhead and Tub Accessories