Shop All Bathroom Safety Bars and Chairs
Silver Sage
38-3/4" L, Contemporary, Brass, Grab Bar, Polished Brass
Mfr # GDR814362
Zoro # G0318002
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Sage
- MFR # GDR814362
- Zoro # G0318002
- UPC # 663370182099
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 38-3/4" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 36" |
Details
Finish | Polished Brass |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jolt Swing Spout W/O Side Spray (30613-CP)
- KOHLER Honesty Towel Arm (26637-2MB)
- UDP UDP T10 Series T10004010/7006P Tubing, 100 ft L, Clear (T10004010/7006P)
- PRIER Mansfield Style Vacuum Breaker Service Wall Hydrants (630-7500)
- SILVER SAGE 34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (GDR814325)
- SILVER SAGE 14-13/16"" L, Contemporary, Brass, Grab Bar, Polished Chrome (GDR814121)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Venetian Bronze (41918-RB)
- DELTA BAR GRAB-9"" (DF509-PC1)
- SPEAKMAN 39.2 L, Smooth, metal, ADA Grab Bar, Polished Chrome (SA-1009-36)
- CLEAN GO PET Clean Go Pet ZW11012 Grip n Grab Scoop (ZW11012)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001420)
- Silver Sage Bathroom Safety Bars and Chairs