Shop All Food Service Appliance Parts
Silver King
Kit Leg 4 In W/Pads Skmcd1P/Sk
Mfr # 10314-89PT
Zoro # G7374367
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SKMCD1P, SKBD105P
- For Use With Mfr. Model Number SKBD105P, SKMCD1P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver King
- MFR # 10314-89PT
- Zoro # G7374367
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Kit Leg 4 In W/Pads Skmcd1P/Sk |
For Use With | Mfr. No. SKMCD1P, SKBD105P |
For Use With Mfr. Model Number | SKBD105P, SKMCD1P |
Description
Kit Leg 4 In W/Pads Skmcd1P/Sk, For Use With Mfr. Model Number SKBD105P, SKMCD1P, For Use With Mfr. No. SKMCD1P, SKBD105P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Thermostat (2067700)
- CHAMPION DISHWASHER Heater Flange Seal (109985)
- LIFETIME Kitchen Shear Cs Blk 1Pc (5215769)
- ITI Dessert Spoon, 6 5/8 in L, Silver, PK12 (BK-114)
- SILVER KING Assy Cover Skctmdi/Mbdi (61522)
- SILVER KING Control Electr 115 Volt Prgrd Sk (37625)
- SILVER KING Platform Drip Tray Skbd3Ls (37052S)
- SILVER KING Assembly Motor Fan 220V 2/3 Can (42814-01)
- SILVER KING Blade Fan 5 In Bld .218 Bore C (99196)
- SILVER KING Fan, Axial 4.75", 115V, 18W106Cfm For - Part# 37736 (37736)
- CRES COR Warmer Element - 120V (0811 022 K)
- Silver King Food Service Appliance Parts