Shop All Food Service Appliance Parts
Silver King
Kit Electricals 115V Ne2134Gk
Mfr # 31072
Zoro # G7283166
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver King
- MFR # 31072
- Zoro # G7283166
- Country of Origin Brazil
- Category Food Service Appliance Parts
Details
Item | Kit Electricals 115V Ne2134Gk |
Description
Kit Electricals 115V Ne2134Gk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Tube Assembly 3/16 X 12" (788541-0000A)
- HORIZON ORGANIC Low Fat Milk, Chocolate, 8 oz, 18PK (430)
- LVO 3 Position Wash Selector Switc (511-5273)
- ALLPOINTS Latch W/ Strike/Ir (3/4" To 1-1/4") (266275)
- SILVER KING Krate Milk Complete W/Carton (63344)
- SILVER KING Clip, Cotter Hairpin , 1" L (23744P)
- SILVER KING LID ASSEMBLY(UPPER AND LOWER) for Silver King - Part# 810-007-34S (810-007-34S)
- SILVER KING WASHER 1/4 IN SHOULDER NYLON WHT (APRON) (37603P)
- SILVER KING Blade Fan 8 In 5 Bl Alum (62561)
- SILVER KING Assembly Cover Condenser Skrcb/Fcb (37767)
- HAMMERALL Splash Guard (CP-109)
- Silver King Food Service Appliance Parts