Shop All Food Service Appliance Parts
Silver King
Kit Electricals 115V Emi60Her
Mfr # 10344-40
Zoro # G7268834
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SKCTMDI, N15MNS, SK3IMP, SKCTM, SKF2A
- For Use With Mfr. Model Number N15MNS, SK3IMP, SKCTM, SKCTMDI, SKF2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver King
- MFR # 10344-40
- Zoro # G7268834
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Kit Electricals 115V Emi60Her |
For Use With | Mfr. No. SKCTMDI, N15MNS, SK3IMP, SKCTM, SKF2A |
For Use With Mfr. Model Number | N15MNS, SK3IMP, SKCTM, SKCTMDI, SKF2A |
Description
Kit Electricals 115V Emi60Her, For Use With Mfr. Model Number N15MNS, SK3IMP, SKCTM, SKCTMDI, SKF2A, For Use With Mfr. No. SKCTMDI, N15MNS, SK3IMP, SKCTM, SKF2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spoon, White, Med, PK100 (BWK SPOONMWPS)
- DESCO Drain Cover (O-4005101)
- VACMASTER Sealing Bar Tape (979420)
- HATCO Signal Light 1/2" Red 250V (02-19-151)
- SILVER KING T'Stat, Defrost For - Part# 38801 (38801)
- SILVER KING Blade Fan 8 In 5 Bl Alum (62561)
- SILVER KING Thermostat Defrost #37T31 (33338)
- SILVER KING Kit Door Hopper (10335-02)
- SILVER KING Tong Holder (34997)
- SILVER KING Clip, Cotter Hairpin , 1" L (23744P)
- HATCO Thermostat 358E, 1/4 X 5, 24 (02-16-024-00)
- Silver King Food Service Appliance Parts