Shop All Food Service Appliance Parts
Silver King
Kit Compr 115V Emi30Her
Mfr # 10343-02
Zoro # G7364725
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SK2SB, N10MNS, SK10MAJ, SK12MAJ, SK2IMP, SK5MAJ, SK6MAJ, SKFS2, SKMAJ1, SKMAJ2, SKMB, SKMBDI
- For Use With Mfr. Model Number N10MNS, SK10MAJ, SK12MAJ, SK2IMP, SK2SB, SK5MAJ, SK6MAJ, SKFS2, SKMAJ1, SKMAJ2, SKMB, SKMBDI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver King
- MFR # 10343-02
- Zoro # G7364725
- Country of Origin Brazil
- Category Food Service Appliance Parts
Details
Item | Kit Compr 115V Emi30Her |
For Use With | Mfr. No. SK2SB, N10MNS, SK10MAJ, SK12MAJ, SK2IMP, SK5MAJ, SK6MAJ, SKFS2, SKMAJ1, SKMAJ2, SKMB, SKMBDI |
For Use With Mfr. Model Number | N10MNS, SK10MAJ, SK12MAJ, SK2IMP, SK2SB, SK5MAJ, SK6MAJ, SKFS2, SKMAJ1, SKMAJ2, SKMB, SKMBDI |
Description
Kit Compr 115V Emi30Her, For Use With Mfr. Model Number N10MNS, SK10MAJ, SK12MAJ, SK2IMP, SK2SB, SK5MAJ, SK6MAJ, SKFS2, SKMAJ1, SKMAJ2, SKMB, SKMBDI, For Use With Mfr. No. SK2SB, N10MNS, SK10MAJ, SK12MAJ, SK2IMP, SK5MAJ, SK6MAJ, SKFS2, SKMAJ1, SKMAJ2, SKMB, SKMBDI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Burner 13-3/8" X 4-3/8" (00-712001-0000A)
- DORITOS Doritos Nacho Doritos 2.5 oz., PK18 (66980)
- T&S BRASS Riser, 3/8Npt X 6 Long (144X)
- NEVS DaySpots - Tuesday 3" circle White w/Yellow (DDOT-T3)
- SILVER KING WASHER 1/4 IN SHOULDER NYLON WHT (APRON) (37603P)
- SILVER KING Assembly Heat Exchanger R/P60 Pz60 (24322)
- SILVER KING Platform Drip Tray Skbd3Ls (37052S)
- SILVER KING Brush Lettuce Cutter For - Part# 20907S (20907S)
- SILVER KING Collar Breaker Short Skmf34/Sl (41033-2)
- SILVER KING Cord Power 115 Volt Hosp 16Ga (36144)
- GOLD MEDAL Drop Panel (49145)
- Silver King Food Service Appliance Parts