Shop All Food Service Appliance Parts
Silver King
Kit Compr 115V Em20Hhr
Mfr # 10343-51
Zoro # G7327205
product price: $2,196.99
/ea
Free Shipping & Returns
$2,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SKCRM2, N5MNS, SK1IMP, SKBD105P, SKBD110P, SKBD120P, SKBD210F, SKCRM1, SKMCD1P, SKNES2
- For Use With Mfr. Model Number N5MNS, SK1IMP, SKBD105P, SKBD110P, SKBD120P, SKBD210F, SKCRM1, SKCRM2, SKMCD1P, SKNES2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver King
- MFR # 10343-51
- Zoro # G7327205
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Kit Compr 115V Em20Hhr |
For Use With | Mfr. No. SKCRM2, N5MNS, SK1IMP, SKBD105P, SKBD110P, SKBD120P, SKBD210F, SKCRM1, SKMCD1P, SKNES2 |
For Use With Mfr. Model Number | N5MNS, SK1IMP, SKBD105P, SKBD110P, SKBD120P, SKBD210F, SKCRM1, SKCRM2, SKMCD1P, SKNES2 |
Description
Kit Compr 115V Em20Hhr, For Use With Mfr. Model Number N5MNS, SK1IMP, SKBD105P, SKBD110P, SKBD120P, SKBD210F, SKCRM1, SKCRM2, SKMCD1P, SKNES2, For Use With Mfr. No. SKCRM2, N5MNS, SK1IMP, SKBD105P, SKBD110P, SKBD120P, SKBD210F, SKCRM1, SKMCD1P, SKNES2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Ferrule, 3/16 Brass (1013603)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40104)
- WINCO 18 in x 30 in x 1/2 in White Cutting Board (CBWT-1830)
- ACCUTEMP Switch, Air Pressure (AT0E-3617-4)
- SILVER KING Motor Fan 115V 30W .218 Sh Cw (21256)
- SILVER KING Pusher Plate (35586)
- SILVER KING Clip, Cotter Hairpin , 1" L (23744P)
- SILVER KING Screen Filter Depth Full 10.63 (31221)
- SILVER KING Brush Lettuce Cutter For - Part# 20907S (20907S)
- SILVER KING Heater Defrost Evaporative 230V Ucf7F (63020)
- JOHNSON CONTROLS Heavy Duty Thermocoup (K16RA60)
- Silver King Food Service Appliance Parts