Shop All Food Service Appliance Parts
Silver King
Heater Defrost Evaporative 230V Ucf7F
Mfr # 63020
Zoro # G7414626
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SKUCF7F, SKUCF7F/CEU3
- For Use With Mfr. Model Number CDV156B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silver King
- MFR # 63020
- Zoro # G7414626
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Heater Defrst Evap 230V Ucf7F |
For Use With | Mfr. No. SKUCF7F, SKUCF7F/CEU3 |
For Use With Mfr. Model Number | CDV156B |
Description
Heater Defrst Evap 230V Ucf7F, For Use With Mfr. Model Number SKUCF7F, SKUCF7F/CEU3, For Use With Mfr. No. SKUCF7F, SKUCF7F/CEU3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Grill Turner, High Heat 8 In X 3 In (19693H)
- 230 WEST Rainforest Select, Reg, 1-Cup, 250PK (40610315)
- CHARMS Blow Pops, Assorted Flavors, 4 lb 1 oz Box, PK100, 100PK (295095)
- RUBBERMAID COMMERCIAL Insulated Bag, 12 x 15 x 15 (FG9F4000RED)
- SILVER KING Clip, Cotter Hairpin , 1" L (23744P)
- SILVER KING Assembly Heat Exchanger R/P60 Pz60 (24322)
- SILVER KING Spring Set, Lever - Lh And Rh (22684)
- SILVER KING LEG PAD KIT - LEFT HAND for Silver King - Part# 22930 (22930)
- SILVER KING Kit Compr 115V Egus90Hlp (10343-88)
- SILVER KING Heater Condensate Pan Skmcdrr5 - S (38021S)
- ALLPOINTS Kit, Electrical Connector , Box (2531109)
- Silver King Food Service Appliance Parts