Shop All Food Service Appliance Parts
Silver King
Control Electronic 115V Skfcb7
Mfr # 34835
Zoro # G7282737
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SKFCB79H, SKFCB84H, EOF-20/FFLT/24/24, EOF-20/20
- For Use With Mfr. Model Number CDV156B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver King
- MFR # 34835
- Zoro # G7282737
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Control Electronic 115V Skfcb7 |
For Use With | Mfr. No. SKFCB79H, SKFCB84H, EOF-20/FFLT/24/24, EOF-20/20 |
For Use With Mfr. Model Number | CDV156B |
Description
Control Electronic 115V Skfcb79H/84H. This is a genuine OEM (Original Equipment Manufacturer) part. Silver King specializes in refrigerators, freezers, prep tables, display cases and merchandisers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EL YUCATECO Black Label Habanero Hot Sauce 67.63 fl. oz., PK2 (10816493010276)
- GLASTENDER Gasket, Wiper, 24 Top, 21 1/2 Long (07000129)
- SOUTHBEND Handle (1162526)
- MANITOWOC ICE Switch Pressure Fcc No 275/335 (000013531)
- SILVER KING Clip, Cotter Hairpin , 1" L (23744P)
- SILVER KING Spring Set, Lever - Lh And Rh (22684S)
- SILVER KING Assembly Heat Exchanger R/P60 Pz60 (24322)
- SILVER KING Door - Lettuce Bin (60715)
- SILVER KING Kit Compr 115V Nek2125Gk (10343-75)
- SILVER KING Tube Cap Cu .042Id 093Od 120 I (99445)
- DOUGHPRO PROLUXE Lubricant Food #Fgl-2 Grease (110021)
- Silver King Food Service Appliance Parts