Shop All Food Service Appliance Parts
Silver King
Blade Fan 8 In 5 Bl Alum
Mfr # 62561
Zoro # G7357743
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SKCTD1, SKCTDPT 1, SKMF34, SKMF34/C5, SKMF34/CEU1, SKMF34/CRU, SKMF34SL
- For Use With Mfr. Model Number SKCTD1, SKCTDPT 1, SKMF34, SKMF34/C5, SKMF34/CEU1, SKMF34/CRU, SKMF34SL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver King
- MFR # 62561
- Zoro # G7357743
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Blade Fan 8 In 5 Bl Alum |
For Use With | Mfr. No. SKCTD1, SKCTDPT 1, SKMF34, SKMF34/C5, SKMF34/CEU1, SKMF34/CRU, SKMF34SL |
For Use With Mfr. Model Number | SKCTD1, SKCTDPT 1, SKMF34, SKMF34/C5, SKMF34/CEU1, SKMF34/CRU, SKMF34SL |
Description
Blade Fan 8 In 5 Bl Alum, For Use With Mfr. Model Number SKCTD1, SKCTDPT 1, SKMF34, SKMF34/C5, SKMF34/CEU1, SKMF34/CRU, SKMF34SL, For Use With Mfr. No. SKCTD1, SKCTDPT 1, SKMF34, SKMF34/C5, SKMF34/CEU1, SKMF34/CRU, SKMF34SL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING MOTOR BEARING (HU1810)
- WALCO Dinner Knife, Length 8 In, PK12 (WL7220)
- RANDELL Probe, Dixell Ntc 54 Inches W/ (RFCNT1703)
- GATORADE G Series Sports Drink, 20 oz ready to drink, Glacier Freeze, 24 Pack (32486)
- SILVER KING Gasket, 26 3/4 in. x 28 1/8 in. (10310-04)
- SILVER KING Kit Compr 115V Em20Hhr (10343-51)
- SILVER KING Clip, Cotter Hairpin , 1" L (23744P)
- SILVER KING Kit Door Hopper (10335-02)
- SILVER KING LID ASSEMBLY(UPPER AND LOWER) for Silver King - Part# 810-007-34S (810-007-34S)
- SILVER KING Timer Defrost 6 Hr/18 Min 120V (99291)
- WHIRLPOOL Knob (8273106)
- Silver King Food Service Appliance Parts