Shop All Food Service Appliance Parts
Silver King
Blade Fan 6 In 4Bl .218 Bore C
Mfr # 22321
Zoro # G7282344
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SKRCF, SKC1220W, SKCTM, SKPS12, SKPS8
- For Use With Mfr. Model Number SKC1220W, SKCTM, SKPS12, SKPS8, SKRCF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver King
- MFR # 22321
- Zoro # G7282344
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Blade Fan 6 In 4Bl .218 Bore C |
For Use With | Mfr. No. SKRCF, SKC1220W, SKCTM, SKPS12, SKPS8 |
For Use With Mfr. Model Number | SKC1220W, SKCTM, SKPS12, SKPS8, SKRCF |
Description
Blade Fan 6 In 4Bl .218 Bore C, For Use With Mfr. Model Number SKC1220W, SKCTM, SKPS12, SKPS8, SKRCF, For Use With Mfr. No. SKRCF, SKC1220W, SKCTM, SKPS12, SKPS8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Coffee Element120V 1320W For Bunn - Part# 04236.0000 (4236)
- FOLLETT ICE Auger Seal Assembly, 1" L, 2-1/2" W (00957860)
- BIGELOW Tea, Bigelow Green, PK28 (00388)
- BAKERS Baker's Roasted Salted Sunflower Seed Kernels 5lbs (9617896)
- SILVER KING Heater Condensate Pan Skmcdrr5 - S (38021S)
- SILVER KING Hinge Plated Lh Top/Rh Bttm (23175)
- SILVER KING Blade Frame Sk (42736S)
- SILVER KING Timer Defrost 4 Hr/20 Minute 115 Volt (38693)
- SILVER KING Blade Fan 4 In (25292)
- SILVER KING Gasket Door Skbr1/Skbr2 (39041)
- OVE GLOVE Glove Oven Oveglove Bx1 (HH501-06)
- Silver King Food Service Appliance Parts