Shop All Food Service Appliance Parts
Silver King
Blade Fan 5 In Bld .218 Bore C
Mfr # 99196
Zoro # G7369171
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EOF-20/FFLT/24, SKBC50, SKBC65, SKBC95, SKC1220W, SKCTD1, SKCTDPT 1, SKDC48, SKDC48PT, SKDC48ST, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27G/CFRL, SKF27GB/CFRL, SKF2A, SKF3, SKF48, SKF48B, SKF48G/CFRL, SKF72D, SKFB48, SKFSM, SKR24, SKR27, SKR27B, SKR27BD, SKR27D, SKR48, SKR48B, SKR60, SKRB48, SKRCB50, SKRCB50H, SKRCB60, SKRCB60H, SKRCB79, SKRCB79H, SKRCB84, SKRCB84H, SKRCB97H/CFG, SKTTR7, SKTTR7F, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CRU, SKTTR7FW
- For Use With Mfr. Model Number EOF-20/FFLT/24, SKBC50, SKBC65, SKBC95, SKC1220W, SKCTD1, SKCTDPT 1, SKDC48, SKDC48PT, SKDC48ST, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27G/CFRL, SKF27GB/CFRL, SKF2A, SKF3, SKF48, SKF48B, SKF48G/CFRL, SKF72D, SKFB48, SKFSM, SKR24, SKR27, SKR27B, SKR27BD, SKR27D, SKR48, SKR48B, SKR60, SKRB48, SKRCB50, SKRCB50H, SKRCB60, SKRCB60H, SKRCB79, SKRCB79H, SKRCB84, SKRCB84H, SKRCB97H/CFG, SKTTR7, SKTTR7F, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CRU, SKTTR7FW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver King
- MFR # 99196
- Zoro # G7369171
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Blade Fan 5 In Bld .218 Bore C |
For Use With | EOF-20/FFLT/24, SKBC50, SKBC65, SKBC95, SKC1220W, SKCTD1, SKCTDPT 1, SKDC48, SKDC48PT, SKDC48ST, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27G/CFRL, SKF27GB/CFRL, SKF2A, SKF3, SKF48, SKF48B, SKF48G/CFRL, SKF72D, SKFB48, SKFSM, SKR24, SKR27, SKR27B, SKR27BD, SKR27D, SKR48, SKR48B, SKR60, SKRB48, SKRCB50, SKRCB50H, SKRCB60, SKRCB60H, SKRCB79, SKRCB79H, SKRCB84, SKRCB84H, SKRCB97H/CFG, SKTTR7, SKTTR7F, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CRU, SKTTR7FW |
For Use With Mfr. Model Number | EOF-20/FFLT/24, SKBC50, SKBC65, SKBC95, SKC1220W, SKCTD1, SKCTDPT 1, SKDC48, SKDC48PT, SKDC48ST, SKF27, SKF27B, SKF27B/CQ, SKF27BD, SKF27D, SKF27G/CFRL, SKF27GB/CFRL, SKF2A, SKF3, SKF48, SKF48B, SKF48G/CFRL, SKF72D, SKFB48, SKFSM, SKR24, SKR27, SKR27B, SKR27BD, SKR27D, SKR48, SKR48B, SKR60, SKRB48, SKRCB50, SKRCB50H, SKRCB60, SKRCB60H, SKRCB79, SKRCB79H, SKRCB84, SKRCB84H, SKRCB97H/CFG, SKTTR7, SKTTR7F, SKTTR7F/CEU8, SKTTR7F/CRU, SKTTR7FG/CEU3, SKTTR7FG/CRU, SKTTR7FW |
Description
Blade Fan 5 In Bld .218 Bore C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY Party Cups 16 oz., Assorted Colors, Plastic, Pk400 (C21637)
- AMANA Triac And Snubber For - Part# Amar0157373 (AMAR0157373)
- HUBBELL LIGHTING 3P4W 30A 250V Angle Plug P&S (L430P9)
- CASCADIAN FARM Cascadian Farm Organic Oats & Honey Granola 44 oz. Bag, PK4 (21908-12772)
- SILVER KING Guard Fan Evap (41215)
- SILVER KING Cord Power 115 Volt Hosp 16Ga (36144)
- SILVER KING Kit Compressor 115V/60Hz Nt2180Gkv (10343-95)
- SILVER KING Screen Filter (43499)
- SILVER KING LEG PAD KIT - LEFT HAND for Silver King - Part# 22930 (22930)
- SILVER KING Probe, Temperature , Control (30660)
- NUOVA SIMONELLI USA MYTHOS SS SCREW M3X6 FOR FLANG (15030058)
- Silver King Food Service Appliance Parts