Shop All Antimicrobial Tape
Silver Defender
Antimicrobial, Self-Cleaning Film (Die Cut for Sqaure Elevator Buttons)
Mfr # DC-001-ES-20
Zoro # G706372385
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.9"
- Width 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # DC-001-ES-20
- Zoro # G706372385
- UPC # 850018811163
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Length | 0.9" |
Width | 0.9" |
Details
For Use With | Square Elevator Button |
Description
Antimicrobial Protected, Self-Cleaning Film. Die cut for sqaure elevator buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Surface Protective Coating, Quick Setting Epoxy Series, Yellow, Pail, 1:01 Mix Ratio (SY-QS)
- 3M 1.88 in.X40Yds Hd All Weather Duct Tape (2540)
- LOCTITE Super Glue, Professional Series, Clear, .71 oz (1405419)
- 3M Plastic Adhesive, 4475 Series, clear, 5 oz, Tube (4475)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Small Commercial Fridge Handles) (DC-027-CR-5)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Round Elevator Buttons) (DC-001-ER-20)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx10 in W (TS-001-10-60)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ES-100)
- SILVER DEFENDER Antimicrobial Film Tape, 60ft Lx2in W (TP-004-2-60-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 5.3"L3.5"W, PK100 (DC-002-LV-BX)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ER-100)
- Silver Defender Antimicrobial Tape