Shop All Antimicrobial Tape
Silver Defender
Antimicrobial, Self-Cleaning Film (Die Cut for Small Commercial Fridge Handles)
Mfr # DC-027-CR-5
Zoro # G906372383
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.0"
- Width 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # DC-027-CR-5
- Zoro # G906372383
- UPC # 850018811033
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Length | 10.0" |
Width | 2.3" |
Details
For Use With | Refrigerator Door Handle |
Description
Die cut antimicrobial protected films that are made to fit retail refrigerator door handles precisely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASF MasterSeal NP 1 Medium Bronze Elastomeric Polyurethane Sealant 10.1 oz (NP1MDBRZ12)
- ECLECTIC PRODUCTS 6 Oz Mahogany Famowood Solvent Based Original Wood Filler (36141122)
- MILWAUKEE TOOL M18 Cordless Caulk Gun, M18 2.0 Battery (2641-20, 48-11-1820)
- RAPIDFIX Rapid Fix High Strength Dual Adhesive, 10 ML (6121707)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Round Elevator Buttons) (DC-001-ER-20)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Sqaure Elevator Buttons) (DC-001-ES-20)
- SILVER DEFENDER Silver Defender Antimicrobial Film For Round Elevator Buttons, 5inH x 4inW Clear 100/Pack (DC-001-ER-100)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ER-100)
- SILVER DEFENDER Antimicrobial Film Tape, 5in Lx4in W, PK75 (DC-001-DP-BX)
- SILVER DEFENDER Silver Defender Decal For Antimicrobial Film Or Tape, 4"H x 4"W Clear (DD-001-4-20-PK)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ES-100)
- Silver Defender Antimicrobial Tape