Shop All Antimicrobial Tape
Silver Defender
Antimicrobial, Self-Cleaning Film (Die Cut for Round Elevator Buttons)
Mfr # DC-001-ER-20
Zoro # G706372378
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.9"
- Width 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # DC-001-ER-20
- Zoro # G706372378
- UPC # 850018811149
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Length | 0.9" |
Width | 0.9" |
Details
For Use With | Round Elevator Button |
Description
Antimicrobial Protected, Self-Cleaning Film. Die cut for round elevator buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE High Strength Glue Adhesive 2.5 oz (8025501)
- LOCTITE OSI Quad Black Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637190)
- SCOTCH ELEC TAPE 3/4""X66' BLK (4218-BA-40)
- FERNCO Fiberglass Repair Kit, 4 x 252 In, Gray (FPW4252CS)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Small Commercial Fridge Handles) (DC-027-CR-5)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Sqaure Elevator Buttons) (DC-001-ES-20)
- SILVER DEFENDER Antimicrobial Film Tape, 60ft Lx2in W (TP-004-2-60-BX)
- SILVER DEFENDER Antimicrobial Film Tape, .9"Lx.9"W, PK100 (DC-001-ES-100)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx10 in W (TS-001-10-60)
- SILVER DEFENDER Silver Defender Decal For Antimicrobial Film Or Tape, 4"H x 4"W Clear (DD-001-4-20-PK)
- Silver Defender Antimicrobial Tape