Shop All Antimicrobial Tape
Silver Defender
Antimicrobial Film Tape, .9"Lx.9"W, PK100
Mfr # DC-001-ES-100
Zoro # G4635693
product price: $240.99
/pk 100, $2.41/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Protected Film
- Tape Shape Die Cut Decals
- Tape Thickness 7 mil
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # DC-001-ES-100
- Zoro # G4635693
- UPC # 10850018811177
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Metric Tape Width | 22.9 mm |
Imperial Tape Width | 0.9 in |
Metric Tape Length | 22.9 mm |
Imperial Tape WxL | 0.9 in x 0.9 in |
Imperial Tape Length | 0.9 in |
Description
Antimicrobial Film Tape, Die Cut, For Use On Square Elevator Button, 0.9 in, 0.9 in, 7 mil, Silver Defender(R), Effective Lifespan 2 yr, Transparent, Tape Backing Material Film, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -25 Degrees F, Maximum Tape Performance Temperature 135 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Polyurethane All Purpose Construction Adhesive 29 oz (505423)
- LOCTITE Wood Glue, Tan, 1 qt (1451588)
- CLEANZ Caulk Cleanz Almond Tube 6Oz (11071)
- FLEX GLUE Glue, Clear, 4 oz, Bottle (GFSCLRR04)
- SILVER DEFENDER Antimicrobial Film Tape, 60ftLx7inW, Blue (TP-015-7-60-BX)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Round Elevator Buttons) (DC-001-ER-20)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (4" x 20' Perforated Tape) (TP-003-4-20)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Sqaure Elevator Buttons) (DC-001-ES-20)
- SILVER DEFENDER Antimicrobial Film Tape, 4.7"L3.6"W, PK100 (DC-030-HP-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx7 in W (TS-001-7-60)
- SILVER DEFENDER Antimicrobial Film Tape, 10"Lx2.3"W, PK75 (DC-027-CR-BX)
- Silver Defender Antimicrobial Tape