Shop All Antimicrobial Tape
Silver Defender
Antimicrobial Film Tape, .9"Lx.9"W, PK100
Mfr # DC-001-ER-100
Zoro # G4635291
product price: $267.99
/pk 100, $2.68/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Protected Film
- Tape Shape Die Cut Decals
- Tape Thickness 7 mil
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silver Defender
- MFR # DC-001-ER-100
- Zoro # G4635291
- UPC # 10850018811153
- Country of Origin United States
- Category Antimicrobial Tape
Dimensions
Imperial Tape Width | 0.9 in |
Metric Tape Length | 22.9 mm |
Metric Tape Width | 22.9 mm |
Imperial Tape Length | 0.9 in |
Imperial Tape WxL | 0.9 in x 0.9 in |
Description
Antimicrobial Film Tape, Die Cut, For Use On Round Elevator Button, 0.9 in, 0.9 in, 7 mil, Silver Defender(R), Effective Lifespan 2 yr, Transparent, Tape Backing Material Film, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -25 Degrees F, Maximum Tape Performance Temperature 135 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- INTERTAPE Pg27 Nat 36Mmx54.8M Pg-Pg 24, PK24 (PG3655)
- MASTER APPLIANCE All Purpose Glue, White/Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35414)
- BERTECH High-Temp. Polyimide Tape w/Acrylic Adhesive, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2A-2)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Sqaure Elevator Buttons) (DC-001-ES-20)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Round Elevator Buttons) (DC-001-ER-20)
- SILVER DEFENDER Antimicrobial, Self-Cleaning Film (Die Cut for Small Commercial Fridge Handles) (DC-027-CR-5)
- SILVER DEFENDER Silver Defender Antimicrobial Film For Round Elevator Buttons, 5inH x 4inW Clear 100/Pack (DC-001-ER-100)
- SILVER DEFENDER Antimicrobial Film Tape, 5in Lx4in W, PK75 (DC-001-DP-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 60ftLx7inW, Blue (TP-015-7-60-BX)
- SILVER DEFENDER Antimicrobial Film Tape, 60 ft Lx10 in W (TS-001-10-60)
- Silver Defender Antimicrobial Tape